LED Flood Light, 30/40/50K

Item #: 2130808

Cat #: SF300-SCT-S-G2-10-BZ

UPC: 190096196128

Call for price
Company wide:
0 in stock
Documents & Guides
SlimFlood Dual Select LED Flood Light, 205/255/300 Watt (31775 / 38250 / 43500 Lumen), 120-347V, Selectable Color Temperature: 3000K/4000K/5000K, Slipfitter Mount, Gen 2, Bronze.

Overview

SlimFlood Dual Select LED Flood Light, 205/255/300 Watt (31775 / 38250 / 43500 Lumen), 120-347V, Selectable Color Temperature: 3000K/4000K/5000K, Slipfitter Mount, Gen 2, Bronze.

The SlimFlood dual select offers energy saving LED technology along with field selectable color and wattage. Versatile and stylish with seven different sizes to choose from, provides application flexibility for ground, wall or pole mounting installations. Ideal for sign lighting, building facades, security lighting, and general purpose floodlighting applications.

Also known as: 190096196128, SF300-SCT-S-G2-10-BZ, STOSF300SCTSG210BZ

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 38000, 31000, 43000
Wattage: 300, 255, 205, Selectable
Mounting: Slipfitter
Color: Bronze
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 300, 255, 205, Selectable
Color: Bronze
Lumens: 38000, 31000, 43000
Mounting: Slipfitter