This product has been discontinued.

SlimFlood LED Flood Light, 30/40/50K, Trunnion, Bronze
Item #: 2130807
Cat #: SF205-SCT-T-G2-10-BZ
UPC: 190096196111
Call for price
Clearance
Price good while supplies last
Company wide:
3
in stock
Discontinued
Documents & Guides
SlimFlood LED Flood Light, 120/150/205 Watt, 120-347V, Selectable Color Temperature: 3000K/4000K/5000K, Trunnion Mount, Gen 2, Bronze
Overview
SlimFlood LED Flood Light, 120/150/205 Watt, 120-347V, Selectable Color Temperature: 3000K/4000K/5000K, Trunnion Mount, Gen 2, Bronze
The SlimFlood dual select offers energy saving LED technology along with field selectable color and wattage. Versatile and stylish with seven different sizes to choose from, provides application flexibility for ground, wall or pole mounting installations. Ideal for sign lighting, building facades, security lighting, and general purpose floodlighting applications.
Also known as: 190096196111, SF205-SCT-T-G2-10-BZ, STOSF205SCTTG210B*
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 150, 120, 205, Selectable |
| Mounting: | Trunnion |
| Color: | Bronze |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Mounting: | Trunnion |
| Wattage: | 150, 120, 205, Selectable |
| Color: | Bronze |