
SlimFlood LED Flood Light, 30/40/50K, Trunnion, Bronze
Item #: 2130806
Cat #: SF205-SCT-S-G2-10-BZ
UPC:
$ 298.52 EA
Company wide:
16
in stock
Documents & Guides
SlimFlood Dual Select LED Flood Light, 120/150/205 Watt, 120-347V, Selectable Color Temperature: 3000K/4000K/5000K, Slipfitter Mount, Gen 2, Bronze
Overview
SlimFlood Dual Select LED Flood Light, 120/150/205 Watt, 120-347V, Selectable Color Temperature: 3000K/4000K/5000K, Slipfitter Mount, Gen 2, Bronze
The SlimFlood dual select offers energy saving LED technology along with field selectable color and wattage. Versatile and stylish with seven different sizes to choose from, provides application flexibility for ground, wall or pole mounting installations. Ideal for sign lighting, building facades, security lighting, and general purpose floodlighting applications.
Also known as: SF205-SCT-S-G2-10-BZ, STOSF205SCTSG210BZ
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 150, 120, 205, Selectable |
| Mounting: | Slipfitter |
| Color: | Bronze |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Mounting: | Slipfitter |
| Wattage: | 150, 120, 205, Selectable |
| Color: | Bronze |