
SlimFlood LED Flood Light, 30/40/50K, Yoke, Bronze
Item #: 2130787
Cat #: SF60-SCT-Y-G2-10-PCB-BZ
UPC:
$ 65.00 EA
Clearance
Price good while supplies last
Company wide:
38
in stock
Documents & Guides
SlimFlood LED Flood Light, 15/35/60 Watt, 120-347V, Selectable Color Temperature: 3000K/4000K/5000K, Yoke Mount, Gen 2, Integrated Photocell, Bronze
Overview
SlimFlood LED Flood Light, 15/35/60 Watt, 120-347V, Selectable Color Temperature: 3000K/4000K/5000K, Yoke Mount, Gen 2, Integrated Photocell, Bronze
The SlimFlood dual select offers energy saving LED technology along with field selectable color and wattage. Versatile and stylish with seven different sizes to choose from, provides application flexibility for ground, wall or pole mounting installations. Ideal for sign lighting, building facades, security lighting, and general purpose floodlighting applications.
Also known as: SF60-SCT-Y-G2-10-PCB-BZ, STOSF60SCTYG210PCB
Specifications
| Wattage: | 35, 15, 60, Selectable |
| Mounting: | Yoke |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color: | Bronze |
| Wattage: | 35, 15, 60, Selectable |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Mounting: | Yoke |
| Color: | Bronze |