5W/LED/G9/830/CL/120V/DIM

Item #: 2130699

Cat #: S11234

UPC: 045923112348

$ 12.33 EA
Company wide:
6 in stock
Documents & Guides
5 Watt; JCD LED; Clear; 3000K; G9 Base; 120 Volt

Overview

5 Watt; JCD LED; Clear; 3000K; G9 Base; 120 Volt

Satco's latest LED T4 lamps are specifically designed to perform when efficiency and low maintenance is required making them perfect for restaurants, ballrooms, hotel applications and more. This is advanced, decorative LED lighting manufactured with the latest technologies making them well-suited for commercial use. They deliver 300 degrees of omni-directional light and are suitable for damp locations. They are available in 3000K or 4000K, in a frosted or clear finish. These lamps help to create the perfect atmosphere for any venue.

Also known as: 045923112348, S11234, SATS11234

Features & Benefits

  • 5 Watt T4 Clear Lamp
  • G9 Base features 550 lumens
  • 80 CRI and 3000K soft white color temperature
  • 2.13 inches long by 0.75 inches deep
  • Suitable for commercial applications

Specifications

No Specifications Available