
140W HID Retrofit High Bay LED Lamp, 30/40/50K
Item #: 2130632
Cat #: LED-8232M345D-HV
UPC: 844006077679
$ 272.56 EA
Company wide:
0
in stock
Documents & Guides
LED High Bay Retrofit, 140 Watt, 19500 Lumens, Flex Color: 3000K/4000K/5000K, 80 CRI, 277-480 Volt, EX39 Mogul Extended Base. Lamp can be dimmed down to 10% by adjusting a dial located on the lamp. Replaces up to 400 Watt HID *** Ballast Bypass *** Enclosed Fixture Rated. DLC Code: S-ETHKAF
Overview
LED High Bay Retrofit, 140 Watt, 19500 Lumens, Flex Color: 3000K/4000K/5000K, 80 CRI, 277-480 Volt, EX39 Mogul Extended Base. Lamp can be dimmed down to 10% by adjusting a dial located on the lamp. Replaces up to 400 Watt HID *** Ballast Bypass *** Enclosed Fixture Rated. DLC Code: S-ETHKAF
Delivers up to 2x higher delivered lumens and efficacy compared to retrofits using generic LED “corn lamps”
Also known as: 844006077679, LED-8232M345D-HV, LGDLED8232M345DHV
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 140 |
| Lumens: | 19500 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Type: | Ballast Bypass (Type B) |
| Volts AC Range: | 120 - 277 |
| Base: | Mogul Extended Screw (EX39) |
| Standards: | DLC Listed (Standard) |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Lumens: | 19500 |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Standards: | DLC Listed (Standard) |
| Wattage: | 140 |
| Light Technology: | LED |
| Type: | Ballast Bypass (Type B) |
| Base: | Mogul Extended Screw (EX39) |