8BT15/WH/LED/927/120V/2CD

Item #: 2130528

Cat #: S21857

UPC: 045923218576

Company wide:
0 in stock
Documents & Guides
No Documents Available
8 Watt BT15 LED; White; Medium Base; 2700K; 800 Lumens; 120 Volt

Overview

8 Watt BT15 LED; White; Medium Base; 2700K; 800 Lumens; 120 Volt

Satco's S21857 8-watt, BT15 bulb with a medium base is dimmable and offers warm white light with a 320 degree beam spread. Wet rated for use in kitchens and bathrooms, the carded 2-pack is suitable for retail display. Elegant and long-lasting, this white bulb delivers 15,000 hours of exceptional illumination.

Also known as: 045923218576, S21857, SATS21857

Features & Benefits

  • Warm white light
  • Wet rated for indoor and outdoor use
  • Enclosed Rated Lamp
  • MOL: 4.06 Inches, MOD: 1.81 Inches
  • BT15 Bulb Shape

Specifications

Color Rendering Index (CRI): 90
Shape: BT15 (Blown Tubular)
Wattage: 8
Color Temperature: 2700 (Warm White)
Light Technology: LED
Color Rendering Index (CRI): 90
Wattage: 8
Light Technology: LED
Shape: BT15 (Blown Tubular)
Color Temperature: 2700 (Warm White)