MODbox™ Rolling Toolbox

Item #: 2130337
Cat #: 54802MB
UPC: 092644548024
$ 149.98 EA
Company wide:
6 in stock
Documents & Guides
MODbox™ Components Easily Interconnect for a Customized Mobile Workstation, Built-in Side Rails, 10-Inch Solid Rubber Wheels, Telescoping Handle, Impact Resistant Polymers, IP65 Rated, 250-Pound (113.4 kg) Carrying Capacity, Lid Features V-groove Contoured for Pipe, Molded in Ruler, Steel Reinforced Lock Location for Cable or Padlock

Overview

MODbox™ Components Easily Interconnect for a Customized Mobile Workstation, Built-in Side Rails, 10-Inch Solid Rubber Wheels, Telescoping Handle, Impact Resistant Polymers, IP65 Rated, 250-Pound (113.4 kg) Carrying Capacity, Lid Features V-groove Contoured for Pipe, Molded in Ruler, Steel Reinforced Lock Location for Cable or Padlock
Klein Tools MODbox™ Rolling Toolbox has 10-Inch solid rubber wheels that are larger and more durable than the leading competitor. The retractable handle is easy to remove for storage in tight spaces. Bring more tools to the jobsite with side rail attachments and back stowage compartments. Rolling Toolbox is IP65 rated, 250-Pound (113.4 kg) capacity, and made with impact resistant polymers. Easily connects with other MODbox™ components to make a custom mobile workstation.
Also known as: 092644548024, 54802MB, KLE54802MB

Specifications

Weight Capacity: 250 lbs
Color: Orange/Black
Weight Capacity: 250 lbs
Color: Orange/Black

Customer Reviews

No reviews for this product
(0)