Breaker, 20A, 1P, 120/240V, 10 kAIC, Q-Line Series, AFCI, PON

Item #: 2130306

Cat #: THQL1120PAF2

UPC: 783164640038

$ 108.22 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 1-Pole, Plug-On Circuit Breaker, Q-Line Series, Arc Fault Circuit Interrupter, 10 kAIC, 120/240 Volt AC, Plug On Neutral

Overview

20 Amp, 1-Pole, Plug-On Circuit Breaker, Q-Line Series, Arc Fault Circuit Interrupter, 10 kAIC, 120/240 Volt AC, Plug On Neutral

This is an arc fault breaker. Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QL breakers are plug-in versions of the Q Line used for connection to load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications. AF2 is called Combination and meets 2005 NEC and 2008 NEC.

Also known as: 783164640038, THQL1120PAF2, ABBTHQL1120PAF2

Specifications

Volts AC: 120, 240
Type: AFCI, Breaker
Amps: 20
Poles: 1
Family / Style: Q Line
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 20
Family / Style: Q Line
Type: AFCI, Breaker
Poles: 1
Interrupt Rating AC: 10 kA