1
more

Breaker, Plug On, 15A, 1P, PON, AFCI, 10kAIC, 120VAC
Item #: 2130305
Cat #: THQL1115PAF2
UPC: 783164640021
$ 108.22 EA
Company wide:
0
in stock
Documents & Guides
Breaker, Plug On, 15 Amp, 1-Pole, Plug On Neutral, Arc Fault Circuit Interrupter, 10kAIC, 120 VoltAC
Overview
Breaker, Plug On, 15 Amp, 1-Pole, Plug On Neutral, Arc Fault Circuit Interrupter, 10kAIC, 120 VoltAC
The NEC provides updated requirements for ground fault circuit interruption (GFCI), arc fault circuit interruption (AFCI), surge protection, emergency disconnect and other areas affecting residential construction. ABB has the expertise, products and solutions to help you comply with the NEC and the latest code changes for 2023.
Also known as: 783164640021, THQL1115PAF2, ABBTHQL1115PAF2
Specifications
| Poles: | 1 |
| Amps: | 15 |
| Type: | Arc Fault Circuit Breakers |
| Poles: | 1 |
| Type: | Arc Fault Circuit Breakers |
| Amps: | 15 |