THQL 1P 120V 20A AFCI SHORT

Item #: 2130304

Cat #: THQL1120AF2S

UPC: 783164618242

$ 132.49 EA
Company wide:
0 in stock
Documents & Guides
THQL 1P 120V 20A AFCI SHORT

Overview

THQL 1P 120V 20A AFCI SHORT
Also known as: 783164618242, THQL1120AF2S, ABBTHQL1120AF2S

Specifications

No Specifications Available