THQL 1P 120V 15A AFCI SHORT

Item #: 2130303

Cat #: THQL1115AF2S

UPC: 783164618228

$ 123.24 EA
Company wide:
0 in stock
Documents & Guides
THQL 1P 120V 15A AFCI SHORT

Overview

THQL 1P 120V 15A AFCI SHORT
Also known as: 783164618228, THQL1115AF2S, ABBTHQL1115AF2S

Specifications

No Specifications Available