Breaker, 30A, 2P, 10KAIC, Plug On Neutral, GFCI

Item #: 2130302

Cat #: THQL2130PGFT

UPC: 783164639971

$ 513.76 EA
Company wide:
0 in stock
Documents & Guides
Breaker, 30 Amp, 2-Pole, 10 KAIC, Plug On Neutral, GFCI, Ground Fault Circuit Interrupter

Overview

Breaker, 30 Amp, 2-Pole, 10 KAIC, Plug On Neutral, GFCI, Ground Fault Circuit Interrupter

The Ground Fault Circuit Interrupter (GFCI) provides protections against overloads, short circuits, and ground faults. The GFCI breakers detect low levels of electrical current leakage (ground faults), and acts quickly to shut off power with a purpose of preventing serious shock

Also known as: 783164639971, THQL2130PGFT, ABBTHQL2130PGFT

Specifications

Poles: 2
Type: GFCI, Breaker
Amps: 30
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 30
Type: GFCI, Breaker
Interrupt Rating AC: 10 kA