1
more

Breaker, Plug On, 20A, PON, Dual Function, 10kAIC, 120VAC
Item #: 2130228
Cat #: THQL1120PDF
UPC: 783164640076
$ 141.74 EA
Company wide:
0
in stock
Documents & Guides
Breaker, Plug On, 20 Amp, 1-Pole, Plug On Neutral, Dual Function, 10 kAIC, 120 Volt AC
Overview
Breaker, Plug On, 20 Amp, 1-Pole, Plug On Neutral, Dual Function, 10 kAIC, 120 Volt AC
The NEC provides updated requirements for ground fault circuit interruption (GFCI), arc fault circuit interruption (AFCI), surge protection, emergency disconnect and other areas affecting residential construction. ABB has the expertise, products and solutions to help you comply with the NEC and the latest code changes for 2023.
Also known as: 783164640076, THQL1120PDF, ABBTHQL1120PDF
Specifications
| Type: | Dual Function, Breaker |
| Amps: | 20 |
| Poles: | 1 |
| Type: | Dual Function, Breaker |
| Poles: | 1 |
| Amps: | 20 |