1
more

Breaker, Plug On, 15A, 1P, PON, Dual Function, 10kAIC, 120VAC
Item #: 2130227
Cat #: THQL1115PDF
UPC: 783164640069
$ 141.74 EA
Company wide:
0
in stock
Documents & Guides
Breaker, Plug On, 15 Amp, 1-Pole, Plug On Neutral, Dual Function, 10kAIC, 120 VoltAC
Overview
Breaker, Plug On, 15 Amp, 1-Pole, Plug On Neutral, Dual Function, 10kAIC, 120 VoltAC
The NEC provides updated requirements for ground fault circuit interruption (GFCI), arc fault circuit interruption (AFCI), surge protection, emergency disconnect and other areas affecting residential construction. ABB has the expertise, products and solutions to help you comply with the NEC and the latest code changes for 2023.
Also known as: 783164640069, THQL1115PDF, ABBTHQL1115PDF
Specifications
| Poles: | 1 |
| Amps: | 15 |
| Type: | Arc Fault Circuit Breakers |
| Poles: | 1 |
| Type: | Arc Fault Circuit Breakers |
| Amps: | 15 |