TED C/B 15 TO 70A 600V 3P

Item #: 2130173

Cat #: TED136050WL

UPC: 783164063219

$ 984.94 EA
Company wide:
0 in stock
Documents & Guides
TED C/B 15 TO 70A 600V 3P

Overview

TED C/B 15 TO 70A 600V 3P

The E150 product line consists of Thermal Magnetic Circuit Breakers, Magnetic Circuit Breakers, and Molded-Case Switches rated up to 150 Amps and 600 Volts AC. Catalog numbers include the complete breaker or switch. The WL catalog number suffix indicates that the devices come with Cu/Al line and load lugs. TED C/B 15 TO 70A 600V 3P

Also known as: 783164063219, TED136050WL, ABBTED136050WL

Specifications

Mounting: Panel
Poles: 3
Volts DC: 500
Volts AC: 600
Amps: 50
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 500
Amps: 50
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 600
Interrupt Rating DC: 10 kA