This product has been discontinued.
3
more

Breaker, 15A, 1P, 120/240V, 10 kAIC, Q-Line Series AFCB
Item #: 2130138
Cat #: THQL1115AF
UPC: 783164267457
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
15 Amp, 1-Pole, Plug-On Circuit Breaker, Q-Line Series, Type Arc Fault, 10 kAIC, 120/240 VAC.
Overview
15 Amp, 1-Pole, Plug-On Circuit Breaker, Q-Line Series, Type Arc Fault, 10 kAIC, 120/240 VAC.
Also known as: 783164267457, THQL1115AF, ABBTHQL1115AF
Specifications
| Volts AC: | 120, 240 |
| Poles: | 1 |
| Amps: | 15 |
| Family / Style: | Q Line |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Amps: | 15 |
| Interrupt Rating AC: | 10 kA |
| Poles: | 1 |
| Family / Style: | Q Line |