2
more

Main Breaker Kit, 200A, 22kAIC, PowerMark Gold, with Mounting Base
Item #: 2130054
Cat #: THQMV200E
UPC: 783164651485
$ 858.65 EA
Company wide:
1
in stock
Documents & Guides
Main Breaker Kit, 200 Amp, 22 kAIC, for PowerMark Gold Panels, Includes Mounting Base
Overview
Main Breaker Kit, 200 Amp, 22 kAIC, for PowerMark Gold Panels, Includes Mounting Base
PowerMark Gold Main Circuit Breakers for use with 150A-225A PowerMark Gold Load Centers (Includes mounting base)
Also known as: 783164651485, THQMV200E, ABBTHQMV200E
Specifications
| Amps: | 200 |
| Poles: | 3 |
| Type: | Main Breaker Kit |
| Interrupt Rating AC: | 22 kA |
| Amps: | 200 |
| Type: | Main Breaker Kit |
| Poles: | 3 |
| Interrupt Rating AC: | 22 kA |