GED TH3222VW 60A 2P HD N1 240V

Item #: 2130026

Cat #: TH3222VW

UPC: 783164633498

$ 1035.32 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
ABB TH3222VW 60A 2P HD N1 240

Overview

ABB TH3222VW 60A 2P HD N1 240
Also known as: 783164633498, TH3222VW, ABBTH3222VW

Specifications

No Specifications Available