200A 3P HD N3R 600V FUSIBLE SWITCH

Item #: 2129993

Cat #: TH4364R

UPC: 783164604832

$ 1514.73 EA
Company wide:
0 in stock
Documents & Guides
200A 3P HD N3R 600V FUSIBLE SWITCH

Overview

200A 3P HD N3R 600V FUSIBLE SWITCH
Also known as: 783164604832, TH4364R, ABBTH4364R

Specifications

Poles: 3
Amps: 2
Volts AC: 600
Poles: 3
Volts AC: 600
Amps: 2