100A 3P HD N3R 600V FUSIBLE SWITCH

Item #: 2129992

Cat #: TH4363R

UPC: 783164604818

$ 1110.20 EA
Company wide:
0 in stock
Documents & Guides
100A 3P HD N3R 600V FUSIBLE SWITCH

Overview

100A 3P HD N3R 600V FUSIBLE SWITCH
Also known as: 783164604818, TH4363R, ABBTH4363R

Specifications

Poles: 3
Amps: 100
Volts AC: 600
Poles: 3
Volts AC: 600
Amps: 100