60A 3P HD N3R 600V FUSIBLE SWITCH

Item #: 2129991

Cat #: TH4362R

UPC: 783164604795

$ 758.27 EA
Company wide:
0 in stock
Documents & Guides
60A 3P HD N3R 600V FUSIBLE SWITCH

Overview

60A 3P HD N3R 600V FUSIBLE SWITCH
Also known as: 783164604795, TH4362R, ABBTH4362R

Specifications

Poles: 3
Volts AC: 600
Amps: 60
Poles: 3
Amps: 60
Volts AC: 600