30A 3P HD N3R 600V FUSIBLE SWITCH

Item #: 2129990

Cat #: TH4361R

UPC: 783164604771

$ 619.18 EA
Company wide:
0 in stock
Documents & Guides
30A 3P HD N3R 600V FUSIBLE SWITCH

Overview

30A 3P HD N3R 600V FUSIBLE SWITCH
Also known as: 783164604771, TH4361R, ABBTH4361R

Specifications

Poles: 3
Amps: 30
Volts AC: 600
Poles: 3
Volts AC: 600
Amps: 30