3
more

Panel Board, Can, Lighting, NEMA4X, Stainless Steel, 37.5"H x 20"W x 6" D
Item #: 2129980
Cat #: AB374S
UPC: 783175949823
$ 11307.39 EA
Company wide:
0
in stock
Documents & Guides
Panel Board, Can, Lighting, NEMA 4X, Stainless Steel, 37.5 Inch Height x 20 Inch Width x 6 Inch Depth, UL Standard
Overview
Panel Board, Can, Lighting, NEMA 4X, Stainless Steel, 37.5 Inch Height x 20 Inch Width x 6 Inch Depth, UL Standard
Also known as: 783175949823, AB374S, ABBAB374S
Specifications
| Mounting: | Surface |
| Depth: | 6 in |
| Family / Style: | AB |
| Material: | Stainless Steel |
| Width: | 20 in |
| Height: | 37.500 in |
| IP/NEMA Rating: | NEMA 4X |
| Mounting: | Surface |
| Family / Style: | AB |
| Width: | 20 in |
| IP/NEMA Rating: | NEMA 4X |
| Depth: | 6 in |
| Material: | Stainless Steel |
| Height: | 37.500 in |