NEMA 4/4X/12 SS ENCLOSURE 20W 8.5D 43.5H

Item #: 2129978

Cat #: AB434S

UPC: 783164999952

$ 11321.23 EA
Company wide:
0 in stock
Documents & Guides
The NEMA 4/4X/12 enclosure is rated corrosion resistant manufactured with stainless steel. This enclosure also features a standard padlock-able feature with a single or (2) single point latches depending on the enclosure size. (Padlocks not included)

Overview

The NEMA 4/4X/12 enclosure is rated corrosion resistant manufactured with stainless steel. This enclosure also features a standard padlock-able feature with a single or (2) single point latches depending on the enclosure size. (Padlocks not included)
Also known as: 783164999952, AB434S, ABBAB434S

Specifications

Family / Style: A Series
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Family / Style: A Series
Material: Stainless Steel
Mounting: Surface
IP/NEMA Rating: NEMA 4X