200A 3P HD N1 600V FUSIBLE SWITCH

Item #: 2129964

Cat #: TH4364

UPC: 783164604825

$ 1171.87 EA
Company wide:
0 in stock
Documents & Guides
200A 3P HD N1 600V FUSIBLE SWITCH

Overview

200A 3P HD N1 600V FUSIBLE SWITCH
Also known as: 783164604825, TH4364, ABBTH4364

Specifications

Amps: 200
Poles: 3
Volts AC: 600
Amps: 200
Volts AC: 600
Poles: 3