100A 3P HD N1 600V FUSIBLE SWITCH

Item #: 2129963

Cat #: TH4363

UPC: 783164604801

$ 829.93 EA
Company wide:
0 in stock
Documents & Guides
100A 3P HD N1 600V FUSIBLE SWITCH

Overview

100A 3P HD N1 600V FUSIBLE SWITCH
Also known as: 783164604801, TH4363, ABBTH4363

Specifications

Poles: 3
Amps: 100
Volts AC: 600
Poles: 3
Volts AC: 600
Amps: 100