60A 3P HD N1 600V FUSIBLE SWITCH

Item #: 2129962

Cat #: TH4362

UPC: 783164604788

$ 452.58 EA
Company wide:
0 in stock
Documents & Guides
60A 3P HD N1 600V FUSIBLE SWITCH

Overview

60A 3P HD N1 600V FUSIBLE SWITCH
Also known as: 783164604788, TH4362, ABBTH4362

Specifications

Amps: 6
Poles: 3
Volts AC: 600
Amps: 6
Volts AC: 600
Poles: 3