Residual Current Circuit Breaker with Overcurrent Protection, 2P, 20A,

Item #: 2129937

Cat #: DS201-C20A30UL

UPC: 012542577711

$ 313.64 EA
Company wide:
0 in stock
Documents & Guides
Residual Current Circuit Breaker with Overcurrent Protection, 2-Pole, 20 Amp, RCBO, DS201

Overview

Residual Current Circuit Breaker with Overcurrent Protection, 2-Pole, 20 Amp, RCBO, DS201

DS201 UL 1P+N RCBO is a device that in two modules width is able to provide complete protection against overcurrent (overload and short-circuit) and earth fault. DS201 UL are approved according to UL 1053 standard “Ground- Fault Sensing and Relaying Equipment” and UL 1077 "standard for Supplementary Protectors for Use in Electrical Equipment, making them suitable for installation in equipment/ machines addressed to North American market.

Also known as: 012542577711, DS201-C20A30UL, ABBDS201C20A30UL

Specifications

Poles: 2
Mounting: DIN Rail
Amps: 20
Type: Residual Current Device
Poles: 2
Amps: 20
Mounting: DIN Rail
Type: Residual Current Device