
150/175W/200W LED UFO High Bay, 30K/40K/50K, Black
Item #: 2129849
Cat #: 65-771R2
UPC: 045923648304
Company wide:
0
in stock
Documents & Guides
Wattage 150W/175W/200W and CCT Selectable 3K/4K/5K LED UFO High Bay; 100-277 Volt; Black Finish
Overview
Wattage 150W/175W/200W and CCT Selectable 3K/4K/5K LED UFO High Bay; 100-277 Volt; Black Finish
SATCO|NUVO's Round High Bay Field Selectable fixtures are an energy efficient and maintenance-free solution to traditional HID high bay lighting. Field selectable, these luminaires feature ColorQuick and PowerQuick technology allowing a choice of three wattage and three CCT options at the time of installation. With a durable die-cast aluminum housing, IK08 impact rated polycarbonate lens, 6kV surge protection, and IP65 wet location rating, our luminaries are built to endure the rigorous conditions found in most commercial environments. These luminaries are DLC Premium listed, have a 50,000 hours rated life and are backed by a 5 year warranty.
Also known as: 045923648304, 65-771R2, SAT65771R2
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 175, 150, 200, Selectable |
| Color: | Black |
| Color Rendering Index (CRI): | 80 |
| Type: | Wet Location |
| Volts AC: | 100 - 277 |
| Shape: | Round |
| Dimmable: | Yes |
| Standards: | DLC Listed (Premium) |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color: | Black |
| Type: | Wet Location |
| Shape: | Round |
| Standards: | DLC Listed (Premium) |
| Wattage: | 175, 150, 200, Selectable |
| Color Rendering Index (CRI): | 80 |
| Volts AC: | 100 - 277 |
| Dimmable: | Yes |