10 AWG, THHN/THWN-2, Stranded Copper, White/Black Stripe, 750'

Item #: 2129779

Cat #: 112-3812SHCP

UPC:

$ 0.63 FT
Company wide:
6,000 in stock
10 AWG, THHN/THWN-2, Stranded Copper, White/Black Stripe, 750 ft. Coil Pack

Overview

10 AWG, THHN/THWN-2, Stranded Copper, White/Black Stripe, 750 ft. Coil Pack
Also known as: 112-3812SHCP, CER1123812SHCP

Specifications

Gauge: 10 AWG
Length: 750 ft
Material: Copper
Color: White/Black
Stranding: Stranded
Type: Wire Pack
Family / Style: CerroPack
Gauge: 10 AWG
Material: Copper
Stranding: Stranded
Family / Style: CerroPack
Length: 750 ft
Color: White/Black
Type: Wire Pack