5 WATT A19 LED CLEAR 2700K MEDIUM BASE 120 VOLT 4-PACK

Item #: 2129762

Cat #: S12460

UPC: 045923124600

Company wide:
0 in stock
Documents & Guides
5 WATT A19 LED CLEAR 2700K MEDIUM BASE 120 VOLT 4-PACK

Overview

5 WATT A19 LED CLEAR 2700K MEDIUM BASE 120 VOLT 4-PACK

Satco's S12460 5-watt, A19 LED bulb with a medium base is dimmable and offers warm white light with a 280 degree beam spread. Wet rated for use in kitchens and bathrooms, this clear bulb is sold in a convenient 4-pack. Elegant and long-lasting, this clear bulb delivers 15,000 hours of exceptional illumination.

Also known as: 045923124600, S12460, SATS12460

Features & Benefits

  • Warm white light
  • Wet rated for indoor and outdoor use
  • Enclosed Rated Lamp
  • MOL: 4.33 Inches, MOD: 2.36 Inches
  • A19 Bulb Shape

Specifications

Wattage: 5
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Wattage: 5
Color Temperature: 2700 (Warm White)
Shape: A19 (Arbitrary)
Light Technology: LED