PermaSleeve Heat Shrink Wire and Cable Labels

Item #: 2129666

Cat #: BM-125-1-342

UPC: 888434602706

$ 463.99 EA
Company wide:
1 in stock
Documents & Guides
PermaSleeve Heat Shrink Wire and Cable Labels, Bulk, for M6 M7 Printers - 0.125" Dia x 1", White

Overview

PermaSleeve Heat Shrink Wire and Cable Labels, Bulk, for M6 M7 Printers - 0.125" Dia x 1", White

PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.

Also known as: 888434602706, BM-125-1-342, BRABM1251342

Specifications

Length: 0.125 in
Material: Polyolefin
Width: 1 in
Color: White
Standards: California Proposition 65
Length: 0.125 in
Width: 1 in
Standards: California Proposition 65
Material: Polyolefin
Color: White