PermaSleeve Heat Shrink Labels, 0.187" Dia x 1.75", Yellow

Item #: 2129638

Cat #: M6-187-175-342-YL

UPC: 888434595428

$ 36.66 EA
Company wide:
6 in stock
Documents & Guides
PermaSleeve Heat Shrink Wire and Cable Labels for M6 M7 Printers - 0.187" Dia x 1.75", Yellow

Overview

PermaSleeve Heat Shrink Wire and Cable Labels for M6 M7 Printers - 0.187" Dia x 1.75", Yellow
Also known as: 888434595428, M6-187-175-342-YL, BRAM6187175342YL

Specifications

Material: Polyolefin
Color: Yellow
Material: Polyolefin
Color: Yellow