Raised Panel Push Button Labels

Item #: 2129603

Cat #: M6-169-593-RD

UPC: 888434598528

$ 188.99 EA
Company wide:
0 in stock
Documents & Guides
Raised Panel Push Button Labels for M6 M7 Printers - 1.8" x 1.8", Red

Overview

Raised Panel Push Button Labels for M6 M7 Printers - 1.8" x 1.8", Red

Raised panel Adhesive-Taped Polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points.

Also known as: 888434598528, M6-169-593-RD, BRAM6169593RD

Specifications

Color: Red
Material: Polyester
Color: Red
Material: Polyester