Raised Panel Push Button Labels

Item #: 2129595

Cat #: M6-168-593-RD

UPC: 888434598474

$ 176.99 EA
Company wide:
0 in stock
Documents & Guides
Raised Panel Push Button Labels for M6 M7 Printers - 1.9" x 1.2", Red

Overview

Raised Panel Push Button Labels for M6 M7 Printers - 1.9" x 1.2", Red

Raised panel Adhesive-Taped Polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points.

Also known as: 888434598474, M6-168-593-RD, BRAM6168593RD

Specifications

Color: Red
Material: Polyester
Color: Red
Material: Polyester