Repositionable Multi-Purpose Vinyl Cloth Labels

Item #: 2129578

Cat #: M6-31-498

UPC: 888434600948

$ 79.99 EA
Company wide:
0 in stock
Documents & Guides
Repositionable Multi-Purpose Vinyl Cloth Labels for M6 M7 Printers - 1" x 1.5", White

Overview

Repositionable Multi-Purpose Vinyl Cloth Labels for M6 M7 Printers - 1" x 1.5", White

Permanent or repositionable: once applied, B-498 CleanLift® Series Vinyl Cloth is there to stay… unless you want to change it.

Also known as: 888434600948, M6-31-498, BRAM631498

Specifications

Color: White
Material: Vinyl Cloth
Color: White
Material: Vinyl Cloth