Repositionable Multi-Purpose Vinyl Cloth Labels

Item #: 2129568

Cat #: M6-30-498

UPC: 888434600870

$ 66.99 EA
Company wide:
0 in stock
Documents & Guides
Repositionable Multi-Purpose Vinyl Cloth Labels for M6 M7 Printers - 1.5" x 0.75", White

Overview

Repositionable Multi-Purpose Vinyl Cloth Labels for M6 M7 Printers - 1.5" x 0.75", White

Permanent or repositionable: once applied, B-498 CleanLift® Series Vinyl Cloth is there to stay… unless you want to change it.

Also known as: 888434600870, M6-30-498, BRAM630498

Specifications

Color: White
Material: Vinyl Cloth
Color: White
Material: Vinyl Cloth