Harsh Environment Multi-Purpose Polyester Labels

Item #: 2129538

Cat #: M6-29-423

UPC: 888434600719

$ 74.99 EA
Company wide:
0 in stock
Documents & Guides
Harsh Environment Multi-Purpose Polyester Labels for M6 M7 Printers - 0.5" x 1.5", White

Overview

Harsh Environment Multi-Purpose Polyester Labels for M6 M7 Printers - 0.5" x 1.5", White

Permanent Polyester (B-423) is ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.

Also known as: 888434600719, M6-29-423, BRAM629423

Specifications

Material: Polyester
Type: Label
Color: White
Material: Polyester
Color: White
Type: Label