Aggressive Adhesive Multi-Purpose Polyester Labels

Item #: 2129537

Cat #: M6-29-422

UPC: 888434600702

$ 89.99 EA
Company wide:
0 in stock
Documents & Guides
Aggressive Adhesive Multi-Purpose Polyester Labels for M6 M7 Printers - 0.5" x 1.5", White

Overview

Aggressive Adhesive Multi-Purpose Polyester Labels for M6 M7 Printers - 0.5" x 1.5", White

Thermal transfer printable, glossy Permanent Polyester (B-422) labels are ideal for use in all commercial and industrial applications.

Also known as: 888434600702, M6-29-422, BRAM629422

Specifications

Material: Polyester
Type: Label
Color: White
Standards: California Proposition 65
Material: Polyester
Color: White
Type: Label
Standards: California Proposition 65