Wire Markers, 0.500 x 0.750"

Item #: 2129528

Cat #: M6-11-499

UPC: 888434599990

$ 68.99 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Wire Markers, Dimensions: 0.500 x 0.750 inch, Wire Gauge: 16-10, Material: Nylon Cloth, Color: White, Compatible With: TLS 2200 Printer, Includes: 500/Package

Overview

Wire Markers, Dimensions: 0.500 x 0.750 inch, Wire Gauge: 16-10, Material: Nylon Cloth, Color: White, Compatible With: TLS 2200 Printer, Includes: 500/Package

Nylon Cloth (B-499) wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable

Also known as: 888434599990, M6-11-499, BRAM611499

Specifications

Gauge: 10 AWG, 12 AWG, 14 AWG, 16 AWG
Type: Wire Marker, Label
Length: 3/4 in
Width: 1/2 in
Color: White
Material: Nylon
Gauge: 10 AWG, 12 AWG, 14 AWG, 16 AWG
Length: 3/4 in
Color: White
Type: Wire Marker, Label
Width: 1/2 in
Material: Nylon