Repositionable Multi-Purpose Vinyl Cloth Labels

Item #: 2129527

Cat #: M6-11-498

UPC: 888434599983

$ 68.99 EA
Company wide:
1 in stock
Documents & Guides
Repositionable Multi-Purpose Vinyl Cloth Labels for M6 M7 Printers - 0.75" x 0.5", Vinyl Cloth, White

Overview

Repositionable Multi-Purpose Vinyl Cloth Labels for M6 M7 Printers - 0.75" x 0.5", Vinyl Cloth, White

Permanent or repositionable: once applied, B-498 CleanLift® Series Vinyl Cloth is there to stay… unless you want to change it.

Also known as: 888434599983, M6-11-498, BRAM611498

Specifications

Color: White
Material: Vinyl Cloth
Color: White
Material: Vinyl Cloth