Aggressive Adhesive Multi-Purpose Clear Polyester Labels

Item #: 2129526

Cat #: M6-11-432

UPC: 888434599976

$ 82.99 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Aggressive Adhesive Multi-Purpose Clear Polyester Labels for M6 M7 Printers - 0.75" x 0.5", Clear

Overview

Aggressive Adhesive Multi-Purpose Clear Polyester Labels for M6 M7 Printers - 0.75" x 0.5", Clear

Rough Surface Polyester (B-432) labels are ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.

Also known as: 888434599976, M6-11-432, BRAM611432

Specifications

Color: Clear
Material: Polyester
Type: Label
Color: Clear
Type: Label
Material: Polyester