
8' Microstrip Fixture, 44/28/18W, 90/75/54W, Dimmable
Item #: 2129483
Cat #: KT-MSLED90PS-8-8CSA-VDIM
UPC: 843654134499
Company wide:
0
in stock
Documents & Guides
8ft Microstrip Fixture feat. Power Select & Color Select, 90/75/54W, 35K/40K/50K, Frosted Lens, 0-10V Dimming
Overview
8ft Microstrip Fixture feat. Power Select & Color Select, 90/75/54W, 35K/40K/50K, Frosted Lens, 0-10V Dimming
Also known as: 843654134499, KT-MSLED90PS-8-8CSA-VDIM, KEYKTMSLED90PS88CS
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Wattage: | 75, 54, 90, Selectable |
| Color: | Frosted, White |
| Length: | 8 ft, 96 in |
| Type: | 0-10V Dimming |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Color: | Frosted, White |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Wattage: | 75, 54, 90, Selectable |
| Length: | 8 ft, 96 in |
| Light Technology: | LED |