Raised Panel Labels

Item #: 2129469

Cat #: M7-176-593

UPC: 888434605592

$ 106.99 EA
Company wide:
0 in stock
Documents & Guides
Raised Panel Labels for M7 Printers - 3" x 1", Polyester, White

Overview

Raised Panel Labels for M7 Printers - 3" x 1", Polyester, White

Raised panel Adhesive-Taped Polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points.

Also known as: 888434605592, M7-176-593, BRAM7176593

Specifications

Material: Polyester
Color: White
Material: Polyester
Color: White