Raised Panel Labels

Item #: 2129468

Cat #: M7-174-593-YL

UPC: 888434605585

$ 139.99 EA
Company wide:
0 in stock
Documents & Guides
Raised Panel Labels for M7 Printers - 4" x 1", Polyester, Yellow

Overview

Raised Panel Labels for M7 Printers - 4" x 1", Polyester, Yellow

Raised panel Adhesive-Taped Polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points.

Also known as: 888434605585, M7-174-593-YL, BRAM7174593YL

Specifications

Material: Polyester
Color: Yellow
Material: Polyester
Color: Yellow