Raised Panel Labels

Item #: 2129467

Cat #: M7-174-593-SL

UPC: 888434605578

$ 139.99 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Raised Panel Labels for M7 Printers - 4" x 1", Polyester, Silver

Overview

Raised Panel Labels for M7 Printers - 4" x 1", Polyester, Silver

Raised panel Adhesive-Taped Polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points.

Also known as: 888434605578, M7-174-593-SL, BRAM7174593SL

Specifications

Material: Polyester
Color: Silver
Material: Polyester
Color: Silver