Raised Panel Labels for M7 Printers - 4" x 1", Red

Item #: 2129466

Cat #: M7-174-593-RD

UPC: 888434605561

$ 139.99 EA
Company wide:
0 in stock
Documents & Guides
Raised Panel Labels for M7 Printers - 4" x 1", Polyester, Red

Overview

Raised Panel Labels for M7 Printers - 4" x 1", Polyester, Red

Raised panel Adhesive-Taped Polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points.

Also known as: 888434605561, M7-174-593-RD, BRAM7174593RD

Specifications

Color: Red
Material: Polyester
Standards: California Proposition 65
Color: Red
Standards: California Proposition 65
Material: Polyester