Raised Panel Labels

Item #: 2129460

Cat #: M7-173-593-RD

UPC: 888434605509

$ 135.99 EA
Company wide:
0 in stock
Documents & Guides
Raised Panel Labels for M7 Printers - 2" x 1", Polyester, Red

Overview

Raised Panel Labels for M7 Printers - 2" x 1", Polyester, Red

Raised panel Adhesive-Taped Polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points.

Also known as: 888434605509, M7-173-593-RD, BRAM7173593RD

Specifications

Color: Red
Material: Polyester
Color: Red
Material: Polyester