Raised Panel Labels

Item #: 2129458

Cat #: M7-173-593-BK

UPC: 888434605486

$ 135.99 EA
Company wide:
0 in stock
Documents & Guides
Raised Panel Labels for M7 Printers - 2" x 1", Polyester, Black

Overview

Raised Panel Labels for M7 Printers - 2" x 1", Polyester, Black

Raised panel Adhesive-Taped Polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points.

Also known as: 888434605486, M7-173-593-BK, BRAM7173593BK

Specifications

Material: Polyester
Color: Black
Material: Polyester
Color: Black